Skip to content Skip to navigation menu
AIR-TIP™ 2 1/2 in Dust Collector

49-90-2022

AIR-TIP™ 2 1/2 in Dust Collector
Item #119031441
  • Universal Utility Tool Nozzle Type
  • Red, White
AIR-TIP™ 2 1/2 in Dust Collector
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Universal Utility Tool Nozzle Type
  • Red, White

description

  • The MILWAUKEE® AIR-TIP™ Dust Collector collects dust with its rubber seal that maintains suction to a wall for less cleanup time later. After connecting the dust collector to a wet/dry vacuum, it uses the vacuum's suction so professionals can attach it to a wall for hands-free work. Cut or drill above the funnel design while the vacuum is on to capture more debris. The rubber seal maintains suction throughout the application putting less dust in the air, on the ground and freeing up a hand that would otherwise be holding a vacuum nozzle. The AIR-TIP™ Dust Collector is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP™ family of Trade Focused Vacuum Accessories.

features

  • Funnel design to capture more debris
  • Strong rubber seal
  • Uses the vacuums suction to suck to walls, allowing for hands-free use
  • Includes (1) AIR-TIP™ Dust Collector
Weight 1.07 LB
EAN or UPC 45242610273
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison