- 2.52 in Overall Length
description
- The MILWAUKEE® AIR-TIP™ 3-in-1 Crevice and Brush Tool can easily be used in all areas of the jobsite. Its reversible brush head and overall tool length make tackling different cleaning applications easy. The reversible brush head has two sides, a long/soft bristle side for delicate cleaning and a short/stiff bristle side for more agitation. It can easily be slid to the tip of the vacuum crevice and brush tool for quick use. The brush head can also be removed to get into even tighter areas with its long crevice tool design. The AIR-TIP™ 3-in-1 Crevice and Brush Tool is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP™ family of Trade Focused Vacuum Accessories.
features
- Reversible and removeable two-sided brush head
- Two-sided brush head has long/soft bristles on one side, and short/stiff bristles on the other
- Brush head slides and removes easily with (2) detent buttons
- Long and narrow crevice tool design at 16" in length
- Includes (1) AIR-TIP™ 3-in-1 Crevice and Brush Tool w/ Dual-Sided Brush Head
| Overall Width | 2.52 in |
| Overall Height | 17.284 in |
| Inlet Diameter | 2.5 in |
| Material | Plastic/Rubber |
| Nozzle Type | Crevice Tool |
| Overall Length | 2.52 in |
| Color | Red/Black |
| Weight | 0.64 LB |
| EAN or UPC | 45242610280 |

