- Puller Kit
description
- The MILWAUKEE® AIR-TIP™ Conduit Line Puller Kit is designed for electricians to seal multiple conduit sizes for strong line-pulling suction. This conduit pull line kit includes three different tools to aid in line pulling applications, a flexible design tip for use on 1/2" - 1" conduit, a flexible design tip for use on 1-1/4" - 1-1/2" conduit, and a 2" - 4" conduit tip. The rubber cone seal ensures strong fitment to pipes. The flexible design on the smaller conduit tips allows for tight area fitment inside boxes or panels. The AIR-TIP™ Conduit Line Puller Kit is compatible with other wet/dry vacuum brands that include 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP™ family of Trade Focused Vacuum Accessories.
features
- Flexible rubber design to fit into small conduit boxes and tight areas
- Multiple sized tools included for different conduit sizes: 1/2" to 1", 1-1/4" to 1-1/2", and 2" to 4"
- Narrow ends and cross design stopper prevents line and bag from sucking into the vacuum
- Rubber cone seal
- This AIR-TIP™ kit includes (3) different tools to aid in line pulling applications, a flexible design tip for use on 1/2" - 1" conduit, a flexible design tip for use on 1-1/4" - 1-1/2" conduit, and a 2" - 4" conduit tip
| Swivel Cuff | No |
| Wet/Dry | Dry |
| Extension Wands | No |
| Bag Included | No |
| No. of Nozzle | 3 |
| Nozzle Material | Plastic/Rubber |
| Weight | 2.32 LB |
| EAN or UPC | 45242610297 |

