- Universal Utility Tool Nozzle Type
- Red, Black
description
- The MILWAUKEE® AIR-TIP™ 4-in-1 Right Angle Cleaning Tool can reach around obstacles with its right-angle design. The gradual bend and right-angle design can be used around pipes, near walls, and tight access cleaning situations. The 4-in-1 Right Angle Cleaning Tool has four different interchangeable tips for more cleaning versatility, including Short Crevice, Bottom-Opening, Brushed, and Long Crevice tips. Easily store each with the included tip holder. The AIR-TIP™ 4-in-1 Right Angle Cleaning Tool is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP™ family of Trade Focused Vacuum Accessories.
features
- Gradual bend and right angle design can be used around pipes near walls and in a variety of tight access cleaning situations
- Included are (4) different interchangeable tips for more cleaning versatility. Included are a Short Crevice Tip, Bottom-Opening Tip, Brushed Tip, and Long Crevice Tip
- Tip holder stores the (4) included tips
- Includes (1) AIR-TIP™ 4-in-1 Right Angle Cleaning Tool, (1) Short Crevice Tip, (1) Long Crevice Tip, (1) Bottom-Opening Tip, (1) Brushed Tip, and (1) Tip Holder
| Overall Width | 2.52 in |
| Nozzle Type | Universal Utility Tool |
| Color | Red/Black |
| Inlet Diameter | 2.5 in |
| Overall Height | 12.284 in |
| Material | Plastic/Rubber |
| Overall Length | 2.52 in |
| Weight | 1.04 LB |
| EAN or UPC | 45242610310 |

