Skip to content Skip to navigation menu
Plastic Low-Profile Pivoting Brush Tool 1-7/8" Round Brush Tool

49-90-2027

Plastic Low-Profile Pivoting Brush Tool 1-7/8" Round Brush Tool
Item #119031445
  • 2.52 in Overall Length
Plastic Low-Profile Pivoting Brush Tool 1-7/8" Round Brush Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.52 in Overall Length

description

  • The MILWAUKEE® AIR-TIP™ Low-Profile Pivoting Brush Tool has greater cleaning access in a variety of cleaning situations with its pivoting design and low-profile head. The pivoting joint is easy to engage with a button press, so multiple orientations of cleaning overhead, waist-level, or below can be achieved. In addition, the low-profile brush head can swivel 360 degrees for even more cleaning versatility. The AIR-TIP™ Low-Profile Pivoting Brush Tool is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP™ family of Trade Focused Vacuum Accessories.

features

  • Strong pivoting joint for use in multiple orientations
  • 360° flat swiveling head
  • Bristles will not mar or scratch surfaces
  • Agitating brushes for easy debris removal
  • Includes (1) AIR-TIP™ Low-Profile Pivoting Brush Tool
Overall Height 19.488 in
Material Plastic
Inlet Diameter 2.5 in
Overall Width 3.189 in
Nozzle Type Universal Utility Tool
Overall Length 2.52 in
Color Red
Weight 1.3 LB
EAN or UPC 45242610327
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison