- 2.52 in Overall Length
description
- The MILWAUKEE® AIR-TIP™ 2-in-1 Utility Brush Tool can clean multiple surfaces with easy access sliding brush. The sliding brush can be easily deployed with a click of a button to protect delicate surfaces or agitate debris when needed. Sliding back the brush head allows for additional cleaning versatility when more suction is needed or bristles are not. The AIR-TIP™ 2-in-1 Utility Brush Tool is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP™ family of Trade Focused Vacuum Accessories.
features
- Brush tool slides and locks into place
- Bristles will not mar or scratch surfaces
- Agitating brushes for easy debris removal
- Can be used with bare tool non-bristled end or bristle end when slide into place
- Length: 10-1/2"
- Includes (1) AIR-TIP™ 2-in-1 Utility Brush Tool
| Overall Length | 2.52 in |
| Color | Red |
| Overall Height | 11.654 in |
| Overall Width | 3.071 in |
| Inlet Diameter | 2.5 in |
| Material | Plastic |
| Nozzle Type | Universal Utility Tool |
| Weight | 0.57 LB |
| EAN or UPC | 45242610334 |

