- 1.875 in Overall Length
description
- The MILWAUKEE® Compact Band Saw Reamer Attachment attaches directly to the back pulley of the M18 FUEL™ Compact Band Saw (2829-20) and M18 FUEL™ Compact Dual-Trigger Band Saw (2829S-20). A tool-free design allows for quick and easy installation to deburr 1/2"", 3/4"" and 1"" EMT directly after finishing cuts.
features
- Reams 1/2", 3/4" and 1" EMT
- Compatible with the M18 FUEL™ Compact Band Saw (2829-20) and M18 FUEL™ Compact Dual-Trigger Band Saw (2829S-20)
- Tool-Free Installation and Removal
- Attaches directly to the back pulley on the battery side of the tool
| Pipe Capacity | 0.5 in to 1 in |
| Depth | 1.875 in |
| Self Feeding | No |
| Flute Design | Spiral |
| Overall Length | 1.875 in |
| Bit Material | High Carbon Steel |
| Ratcheting | No |
| Weight | 0.42 LB |
| EAN or UPC | 45242573936 |

