- Crevice Tool Nozzle Type
- Red, Black
description
- The MILWAUKEE® AIR-TIP™ Flexible Long Reach Crevice Tool gets into hard-to-reach places with a flexible rubber shaft design. The flexible rubber shaft can bend along the crevice tool to reach into difficult, awkward cleaning situations. The long crevice tool has a flexible shaft over 16 inches in length, making cleaning in tight areas more accessible. The AIR-TIP™ Long Reach Crevice Tool is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP™ family of Trade Focused Vacuum Accessories.
features
- Flexible tool shaft can bend to reach into difficult areas
- Durable and flexible rubber material
- 16" in overall length
- Narrow crevice tool profile
- Includes (1) AIR-TIP™ Flexible Long Reach Crevice Tool
| Color | Red/Black |
| Overall Height | 19.929 in |
| Overall Width | 2.52 in |
| Overall Length | 2.52 in |
| Material | Plastic/Rubber |
| Nozzle Type | Crevice Tool |
| Inlet Diameter | 2.5 in |
| Weight | 0.61 LB |
| EAN or UPC | 45242610341 |

