- Red, Black
description
- The MILWAUKEE® AIR-TIP™ Pivoting Extension Wand provides greater cleaning access overhead and below with a pivoting 90 degree joint. At the click of a button, the extension wand can pivot 90 degrees to create an easier cleaning experience in situations overhead or below. The joint locks into place and ensures additional 1-1/4" vacuum accessories can be placed on the end of the extension wand. The AIR-TIP™ Pivoting Extension Wand is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP™ family of Trade Focused Vacuum Accessories.
features
- Pivoting 90° joint allows for greater cleaning access overhead and below
- Can hold 1-1/4" accessories on the end of the tip
- Strong detent mechanism
- (5) detent positions
- Includes (1) AIR-TIP™ Pivoting Extension Wand
| Inlet Diameter | 2.5 in |
| Length [Max] | 20.02 in |
| Outlet Diameter | 1.25 in |
| Handle Grip Color | Red |
| Wet/Dry | Wet or Dry |
| Color | Red/Black |
| Material | Plastic |
| Weight | 0.84 LB |
| EAN or UPC | 45242610358 |

