- Universal Utility Tool Nozzle Type
- Red
description
- The MILWAUKEE® AIR-TIP™ Magnetic Utility Nozzle has integrated magnets that catch metal hardware, preventing damage to bags and filters inside of a wet/dry vacuum. The magnetic strips are located on the front and back of the vacuum tool to catch metal hardware before it gets inside the vacuum. The black zinc coating on the magnets prevents rust long-term. The AIR-TIP™ Magnetic Utility Nozzle is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP™ family of Trade Focused Vacuum Accessories.
features
- Optimized for handheld use
- The magnetic strips are located on the front and back of the vacuum tool to catch metal hardware prior it getting inside of the vacuum
- Black zinc coating prevents rust
- Includes (1) AIR-TIP™ Magnetic Utility Nozzle
| Overall Height | 7.95 in |
| Material | Plastic |
| Overall Length | 6.49 in |
| Nozzle Type | Universal Utility Tool |
| Color | Red |
| Inlet Diameter | 2.5 in |
| Overall Width | 6.02 in |
| Weight | 0.88 LB |
| EAN or UPC | 45242610372 |

