- Universal Utility Tool Nozzle Type
- Red
description
- The MILWAUKEE® AIR-TIP™ 2-1/2" Magnetic Utility Nozzle has integrated magnets that catch metal hardware, preventing damage to bags and filters inside of a wet/dry vacuum. The magnetic strips are located on the front and back of the vacuum tool to catch metal hardware before it gets inside the vacuum. The 2-1/2" vacuum utility nozzle diameter allows more debris to flow into the vacuum than smaller diameter tools. The black zinc coating on the magnets prevents rust long-term. The AIR-TIP™ Magnetic Utility Nozzle is compatible with only 2-1/2” diameter hose ends and is part of the AIR-TIP™ family of Trade Focused Vacuum Accessories.
features
- Optimized for hard surfaces and upright cleaning with extension wands
- The magnetic strips are located on the front and back of the vacuum tool to catch metal hardware prior it getting inside of the vacuum
- Black zinc coating prevents rust
- 2-1/2" diameter allows for more debris to flow into the vacuum than smaller diameter tools
- Includes (1) AIR-TIP™ 2-1/2" Magnetic Utility Nozzle
| Overall Width | 8 in |
| Nozzle Type | Universal Utility Tool |
| Overall Length | 6.82 in |
| Overall Height | 7.68 in |
| Material | Plastic |
| Color | Red |
| Inlet Diameter | 2.5 in |
| Weight | 0.95 LB |
| EAN or UPC | 45242610389 |

