- Utility Nozzle
description
- The MILWAUKEE® AIR-TIP™ Non-Marring Utility Nozzle Kit has non-marring edges to protect surfaces from getting marred when cleaning. A specialized resin allows each tip to be used on finished surfaces without marking up the area. The kit includes a Crevice Tool and Utility Nozzle, which both have non-marring edges indicated by the black surface. The AIR-TIP™ Non-Marring Utility Nozzle Kit is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP™ family of Trade Focused Vacuum Accessories.
features
- Specialized resin allows for each tip to be used on finished surfaces without marking up the area
- Non-marring edges indicated by the black surface on each tool
- Includes (1) AIR-TIP™ Non-Marring Crevice Tool and (1) AIR-TIP™ Non-Marring Utility Nozzle
- 6" Utility Nozzle Cleaning Width
| Nozzle Material | Plastic |
| No. of Nozzle | 2 |
| Swivel Cuff | No |
| Extension Wands | No |
| Bag Included | No |
| Wet/Dry | Wet or Dry |
| Weight | 1.13 LB |
| EAN or UPC | 45242610396 |

