- 6.49 in Overall Length
description
- The MILWAUKEE® AIR-TIP™ Cross Brush Tool makes cleaning easier with a cross design that prevents brushes from pushing debris away, eliminating clogging. The Cross Brush Tool can agitate, release, and clean hard-to-get material from surfaces. The bristles will not mar or scratch surfaces to quickly clean without causing damage to finished surfaces. The AIR-TIP™ Cross Brush Tool is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP™ family of Trade Focused Vacuum Accessories.
features
- Cross bristle design mitigates pushing debris away from the cleaning area
- Bristles will not mar or scratch surfaces
- Agitating brushes for easy debris removal
- Includes (1) AIR-TIP™ Cross Brush Tool
| Color | Red |
| Overall Height | 8.25 in |
| Material | Plastic |
| Nozzle Type | Universal Utility Tool |
| Overall Width | 2.61 in |
| Overall Length | 6.49 in |
| Inlet Diameter | 2.5 in |
| Weight | 0.46 LB |
| EAN or UPC | 45242610402 |

