- Red, Black
description
- The MILWAUKEE® AIR-TIP™ Long Reach Flexible Micro Hose Set reaches where most vacuum tools cannot go with five interchangeable hose lengths and diameters for many hard-to-reach spaces. Install different hose tubes based on cleaning needs with a quick quarter turn. This vacuum hose kit includes (1) 5/8" x 2' Flexible Hose, (1) 3/8" x 2' Semi-Ridgid Tube, (1) 1/2" x 1' Flexible Hose, (1) 3/8" X 1' Flexible Hose, (1) 1/4" X 1' Flexible Hose, and a durable vacuum hose storage case. The AIR-TIP™ Long Reach Flexible Micro Hose Set is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP™ family of Trade Focused Vacuum Accessories.
features
- (5) Interchangeable micro hose lengths and diameters for many hard to reach spaces
- Quick quarter-turn installation process
- Can be used in a variety of spaces like automotive, HVAC, plumbing, light fixtures, condensate lines, and many more.
- Included in the AIR-TIP™ Long Reach Flexible Micro Hose set is (1) Base Tip (1) 5/8" x 2' Flexible Hose, (1) 3/8" x 2' Semi-Ridgid Tube, (1) 1/2" x 1' Flexible Hose, (1) 3/8" X 1' Flexible Hose, (1) 1/4" X 1' Flexible Hose, and a durable Storage Case.
| Material | PVC |
| Color | Red/Black |
| Swivel Cuff | No |
| Length | 2 ft |
| Wet/Dry | Wet or Dry |
| Hose Adapters Included | 1 |
| Weight | 1.99 LB |
| EAN or UPC | 45242610426 |

