- Universal Utility Tool Nozzle Type
- Red
description
- The MILWAUKEE® AIR-TIP™ Rocking Utility Nozzle with Brushes makes handheld cleanup easier. The bevels on either side of the nozzle and brushes all around the tool ensure it won’t get stuck to surfaces when cleaning in a rocking motion. The bristles can be used in finished areas or when agitating debris for removal. The AIR-TIP™ Rocking Utility Nozzle with Brushes is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP™ family of Trade Focused Vacuum Accessories.
features
- Optimized for handheld use
- Easier to push and pull across surfaces
- Beveled design optimized for both forward and backward cleaning strokes
- Agitating brushes for easy debris removal
- Bristles will not mar or scratch surfaces
- Includes (1) AIR-TIP™ Rocking Utility Nozzle w/ Brushes
| Material | Plastic |
| Nozzle Type | Universal Utility Tool |
| Color | Red |
| Overall Height | 8.41 in |
| Inlet Diameter | 2.5 in |
| Overall Length | 6.59 in |
| Overall Width | 6.05 in |
| Weight | 0.7 LB |
| EAN or UPC | 45242610433 |

