- Universal Utility Tool Nozzle Type
- Red
description
- The MILWAUKEE® AIR-TIP™ 2-1/2" Rocking Utility Nozzle with Brushes makes handheld and upright cleanup easier. The bevels on either side of the nozzle and brushes all around the tool ensure it won’t get stuck to surfaces when cleaning in a rocking motion. This vacuum accessory can be used with 2-1/2" extension wands for greater reach. The 2-1/2" diameter allows for more debris to flow into the vacuum than smaller diameter tools. The bristles can be used in finished areas or when agitating debris for removal. The AIR-TIP™ 2-1/2" Rocking Utility Nozzle with Brushes is compatible with only 2-1/2” diameters hose ends and is part of the AIR-TIP™ family of Trade Focused Vacuum Accessories.
features
- Optimized for hard surfaces and upright cleaning with extension wands
- Easier to push and pull across surfaces
- Beveled design optimized for both forward and backward cleaning strokes
- Agitating brushes for easy debris removal
- 2-1/2" diameter allows for more debris to flow into the vacuum than smaller diameter tools
- Can be used with 2-1/2" extension wands for greater reach
- Bristles will not mar or scratch surfaces
- Includes (1) AIR-TIP™ 2-1/2" Rocking Utility Nozzle w/ Brushes
| Inlet Diameter | 2.5 in |
| Material | Plastic |
| Overall Width | 8 in |
| Color | Red |
| Overall Length | 7.23 in |
| Nozzle Type | Universal Utility Tool |
| Overall Height | 8.35 in |
| Weight | 0.65 LB |
| EAN or UPC | 45242610440 |

