- Claw Tool Nozzle Type
- Red
description
- The MILWAUKEE® AIR-TIP™ Claw Utility Nozzle w/ Brushes makes handheld cleanup more effective with its ergonomic claw grip and integrated brushes that agitate debris. The claw grip design, combined with bristles on the nozzle end, offers more cleaning leverage to agitate debris. The bristles are safe to use on finished areas to avoid marring the surface. The AIR-TIP™ Claw Utility Nozzle with Brushes is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP™ family of Trade Focused Vacuum Accessories.
features
- Ergonomic claw grips and integrated bristles allows for more cleaning leverage and agitation in the same application
- Optimized for handheld use
- Agitating brushes for easy debris removal
- Bristles will not mar or scratch surfaces
- Includes (1) AIR-TIP™ Claw Utility Nozzle w/ Brushes
| Material | Plastic |
| Nozzle Type | Claw Tool |
| Color | Red |
| Overall Width | 3.68 in |
| Overall Height | 3.51 in |
| Inlet Diameter | 2.5 in |
| Overall Length | 14.53 in |
| Weight | 0.74 LB |
| EAN or UPC | 45242610457 |

