- Black, Red
description
- The MILWAUKEE® PACKOUT™ Compact Debris Separator is an accessory that requires use with a wet/dry vacuum. When paired together, the Debris Separator provides LESS FILTER CLOGS, CONSISTENT SUCTION, and TOTAL MOBILITY. This Dust Separator is compatible with all common wet/dry vacuum brands with 1-1/4”, 1-7/8”, and 2-1/2” hose diameters and can hold up to 2.5 gallons of debris. By capturing and separating 99% of common jobsite debris before it reaches the vacuum, there is less downtime spent cleaning and changing filters, and more time working. With a compact size, PACKOUT™ compatibility, and organized onboard storage, the Debris Separator delivers more mobility on, off, and around the jobsite. When using with Milwaukee® medium capacity wet/dry vacuums (0910, 0920, 0930), the integrated mounting clips offer secure attachment to the vacuum. The optional Caster Accessory Kit (49-90-2201) includes (4) wheels that easily connect to the bottom of the Debris Separator, offering further maneuverability throughout the jobsite. The casters are a great add-on when using the PACKOUT™ Compact Debris Separator with other vacuums that do not offer PACKOUT™ capability or mounting clips. The included 6’ Expandable Hose, Multi-Fit Adapter, and transparent debris door provide an easy-to-use clean-up experience from start to finish.
features
- LESS FILTER CLOGS. CONSISTENT SUCTION. TOTAL MOBILITY.
- Accessory only: must be used with any common wet/dry vacuum
- Separates 99% of common jobsite debris into separator, reducing vacuum filter clogs
- Compact size delivers more mobility on, off, and around the jobsite
- Compatible with all common wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” hose diameters
- Fully compatible with the PACKOUT™ Modular Storage System
- Capacity: 2.5 Gallons
- Organized on-board storage for expandable hose and multi-fit adapter
- Included multi-fit adapter fits common hose sizes: 1-1/4”, 1-7/8”, 2-1/2”
- Included 1-7/8” x 6’ expandable hose
- Transparent debris door shows remaining capacity and allows for easy disposal
- Integrated Mounting Clips for secure attachment to Milwaukee® medium capacity wet/dry vacuums (0910, 0920, 0930)
- Compatible with Caster Accessory Kit (49-90-2201)
- 3 Year Warranty
| Automatic On/Off | No |
| Handle | Yes |
| Color | Black, Red |
| Vacuum Attachable | Yes |
| Warranty | 3 Years Warranty |
| Housing Material | Polypropylene |
| Dust Collection Component Category | Filters |
| Weight | 10.141 LB |
| EAN or UPC | 45242846740 |

