- Black, Silver
description
- The MILWAUKEE® Caster Kit is designed exclusively for use with the PACKOUT™ Compact Debris Separator (49-90-2200). The kit includes (4) wheels that easily connect to the bottom of the Debris Separator, offering further maneuverability throughout the jobsite. The casters are a great add-on when using the PACKOUT™ Compact Debris Separator with other vacuums that do not offer PACKOUT™ capability or mounting clips. For stationary use, each caster individually locks in place. The casters offer enhanced durability to withstand jobsite environments.
features
- Exclusively compatible with PACKOUT™ Compact Debris Separator (49-90-2200)
- Easily connects to PACKOUT™ Compact Debris Separator for increased mobility
- Includes (4) independently swiveling and locking reinforced casters
- Reinforced casters and tread are designed to withstand jobsite environments
- 3" casters
| Wet or Dry | Yes |
| No. of Pieces | 4 |
| Type | Caster Kit |
| Vacuum Accessory Type | Attachments |
| Size | 3 in |
| Material | Plastic, Steel |
| Color | Black, SIlver |
| Weight | 4.167 LB |
| EAN or UPC | 45242251032 |

