- Depth Stop
description
- For use with the M18™ multi-tool, the depth stop is designed to give users the confidence to complete plunge cuts in drywall, wood, flooring and other materials without worrying about damaging covered or unseen materials.
features
- (1) Depth stop bracket
- (1) Guide arm
- Prevents damage
- Use with M18 multi-tool
| Material | Steel |
| Color | Black |
| No. of Pieces | 1 |
| Weight | 0.11 LB |
| EAN or UPC | 45242314775 |

