- Depth Stop
description
- The Oscillating Multi-Tool Adjustable Depth Stop is for use with both the M12 FUEL™ and M18 FUEL™ Oscillating Multi-Tools. The Depth Stop is designed to give users the confidence to complete plunge cuts in drywall, wood, flooring and other materials without worrying about damaging covered or unseen materials.
features
- Compatible with the M12 FUEL and M18 FUEL Oscillating Multi-Tools
- Allows Cutting Depth to be Set from 0-35mm
- Designed to Give Users Confidence while making Plunge Cuts
- Tool-Free Attachment for Additional Convenience and Productivity
| O.D. | 2.21 in |
| Thickness | 0.59 in |
| Material | Pa6 Glass Filled 30% |
| Color | Black |
| Weight | 0.192 LB |
| EAN or UPC | 45242579389 |

