- 2 1/2 in Diameter
- 3/8 in Arbor Diameter
- 1/2 in Thickness
- Aluminum Oxide Material
| Thickness | 1/2 in |
| Arbor Diameter | 3/8 in |
| Dia. | 2 1/2 in |
| Application | For use w/Straight Grinders |
| Backing Material | Aluminum |
| Grit | 36 |
| Color | Black |
| Grit Type | Medium |
| Bond | Resin |
| Grinding Wheel Design | Straight Wheel |
| Material | Aluminum Oxide |
| RPM [Max] | 21000 rpm |
| Weight | 0.25 LB |
| EAN or UPC | 45242215157 |

