- 3 in Diameter
- 3/8 in Arbor Diameter
- 1/2 in Thickness
- Aluminum Oxide Material
| Dia. | 3 in |
| Color | Black |
| Bond | Resin |
| Backing Material | Aluminum |
| Grit | 60 |
| Grinding Wheel Design | Straight Wheel |
| RPM [Max] | 18000 rpm |
| Material | Aluminum Oxide |
| Arbor Diameter | 3/8 in |
| Application | For use w/Straight Grinders |
| Thickness | 1/2 in |
| Grit Type | Coarse |
| Weight | 0.25 LB |
| EAN or UPC | 45242215256 |

