- Center Wheel
- 7" Diameter
- 1/4" Face
- 5/8-11 Center Hole
- Fiberglass Reinforced Aluminum Oxide
description
- Type 28 Grinding Wheels have a special flared shape that keeps the grinding wheel at the correct position on the work piece. The contour shape also makes it easier to work in confined work areas. The Aluminum Oxide grain is designed for use on metal. For easiest disc removal use with nylon washer 45-88-8465 and Flange 49-05-0060.
| Quality | Long Life |
| Center Hole | 5/8-11 in |
| Application | Metal |
| Type | Type 28 |
| Material | Fiberglass Reinforced Aluminum Oxide |
| Dia. | 7 in |
| Grit | N/A |
| Weight | 12.22 LB |

