- 9" x 1/4" x 5/8 - 11 Reinforced Depressed Center Wheel
- Reinforced Aluminum Oxide
- Long Life Application
applications
- Long life
| Material | Reinforced Aluminum Oxide |
| Size (text) | 9 in x 1/4 in x 5/8 - 11 |
| Disc Size | 9 x 1/4 x 5/8-11 |
| Center Hole | 5/8-11 in |
| Dia. | 9 in |
| Type | Type 28 |
| Weight | 17.5 LB |

