- 7" x 1/16" x 5/8" Abrasive Cut-Off Wheels
- Type 1
- Reinforced Aluminum Oxide
- For use on Hand Held Machines, Sheet Metal Cutting
applications
- Sheet metal cutting
| Width | 1/16 in |
| Disc Size | 7 x 1/16 x 5/8 |
| Material | Ragg Wool |
| Type | Type 1, 01 |
| Dia. | 7 in |
| Center Hole | 5/8 in |
| Weight | 25.55 LB |

