- Band File Belt
- 1/2" width
- 18" length
- Aluminum Oxide abrasive
- 120 grit
description
- Made with premium, natural mineral abrasives adhered to heat-resistant cloth backing for extended wear under the toughest conditions.
applications
- Metal
- Wood
- Plastics
- Fiberglass
- Composites
| Width | 1/2 in |
| Material | Aluminum Oxide |
| Type | Band File |
| Backing | Resin Cloth |
| Length | 18 in |
| Grit | 120 |
| Weight | 0.8 LB |
| EAN or UPC | 45242216765 |

