- Band File Belt
- 3/4" width
- 18" length
- Aluminum Oxide abrasive
- 120 grit
description
- Made with premium, natural mineral abrasives adhered to heat-resistant cloth backing for extended wear under the toughest conditions.
applications
- Metal
- Wood
- Plastics
- Fiberglass
- Composites
| Material | Aluminum Oxide |
| Backing | Resin Cloth |
| Grit | 120 |
| Width | 3/4 in |
| Length | 18 in |
| Type | Band File |
| Weight | 0.02 LB |

