- 5 in Diameter
- Metal Material
| Grit Type | Fine |
| Dia. | 5 in |
| Color | Black |
| Brush Ring | Integrated |
| Attachment Method | Tool Free |
| Material | Metal |
| Weight | 1.55 LB |
| EAN or UPC | 45242356874 |
| Grit Type | Fine |
| Dia. | 5 in |
| Color | Black |
| Brush Ring | Integrated |
| Attachment Method | Tool Free |
| Material | Metal |
| Weight | 1.55 LB |
| EAN or UPC | 45242356874 |