- 5 in Diameter
- Metal Material
description
- Milwaukee diamond grinding wheels are designed to the highest standards, only using quality diamonds. Milwaukee's diamond grinding wheel is contains a flexible rubber backer, reducing vibration. This product can be used in concrete, mortar, steel, marble as well as glass & tile. Contains a 5/8 in. 11 thread adapter for use on many grinders. Available in fine, medium, and coarse grit.
features
- Rubber backing reduces vibration
- Designed to be used wet or dry
- 5/8 in. 11 thread for use with standard grinder
- Coarse grit
| Dia. | 5 in |
| Grit Type | Coarse |
| Color | Black |
| Brush Ring | Integrated |
| Material | Metal |
| Attachment Method | Tool Free |
| Weight | 1.55 LB |
| EAN or UPC | 45242356904 |

