- 12 in Blade Diameter
- All-Purpose Application
description
- Milwaukee diamond blades are designed to the highest standards, only using quality diamonds. Available in sizes 4 in. to 14 in.. Milwaukee's diamond blade line will cover a full range of materials including specialized blades for green concrete, asphalt, and ductile iron. All Milwaukee blades are designed for both wet and dry cutting.
features
- Cuts hard & soft materials
- Longest life compared to other Milwaukee diamond blades
- Fast cutting
- Clean cuts
- 1 in., 20 mm Arbor
- Designed to be used wet or dry
| Cutting Edge Material | Diamond |
| Blade Dia. | 12 in |
| Kerf | 1/8 in |
| Application | All-Purpose |
| Arbor Hole Size | 1 in, 20 mm |
| RPM [Max] | 6300 rpm |
| Weight | 4.5 LB |
| EAN or UPC | 45242216970 |

