- 14 in Blade Diameter
- All-Purpose Application
description
- The MILWAUKEE® DIAMOND MAX™ Segmented Turbo All-Purpose Diamond Blades deliver faster cutting and fewer blade changes. The diamond blades deliver undercut protection in abrasive applications with the added laser-welded drop segments. The all-purpose segmented blades offer up to 5X longer life in concrete with Milwaukee's unique diamond formula. This blade offers faster, more consistent cuts with a uniform diamond pattern that evenly exposes diamonds. The vented steel core offers cooler cutting. These all-purpose diamond blades are ideal for cutting reinforced concrete, brick, block, stone, roof tile, and asphalt. For use wet and dry.
features
- Faster Cutting. Fewer Blade Changes.
- Undercut Protection with Drop Segments
- Up To 5X Life in Concrete
- Faster, More Consistent Cuts
- Consistent Diamond Exposure with Uniform Diamond Pattern
- Cooler Cuts with Vented Steel Core
- Increased Durability with Laser Welded Segments
- For Use In Reinforced Concrete, Brick, Block, Stone, Roof Tile, and Asphalt
- For Use With Cut Off Saws, Brick Saws, Walk Behind Masonry Saws, and Self Propelled Masonry Saws
- Arbor Size: 1 - 20mm
- For Wet and Dry Use
- Max RPM: 5,460
| RPM [Max] | 5460 rpm |
| Cutting Edge Material | Diamond |
| Kerf | 0.125 in |
| 13/16" Diamond Arbor Knockout | No |
| Non-Stick Coating | No |
| Blade Dia. | 14 in |
| Application | All-Purpose |
| Arbor Hole Size | 1 in/20 mm |
| Blade Tooth Material | Diamond |
| Material Cut | All-Purpose |
| Tooth Configuration | Segmented Rim |
| Saw Blade Type | Circular Saw |
| Weight | 4.8 LB |
| EAN or UPC | 45242216987 |

