- Blade
description
- The MILWAUKEE® Asphalt & Green Concrete Segmented Diamond Blades provide durability in full-depth asphalt cuts. These diamond blades deliver undercut protection in abrasive applications with the added laser-welded drop segments. The asphalt blades offer up to 3X longer life with Milwaukee's unique diamond formula. Wide gullets quickly remove slurry to continually reveal the diamond inside the cut. Milwaukee's Asphalt & Green Concrete Diamond Blades are ideal for cutting asphalt, green concrete, and concrete. For use wet and dry.
features
- Durability in Full Depth Asphalt Cuts
- Undercut Protection with Drop Segments
- Up to 3X Life in Concrete
- Fast Slurry Removal with Wide Gullets
- Increased Durability with Laser Welded Segments
- For Use In Asphalt, Green Concrete, and Concrete
- For Use With Cut Off Saws, Brick Saws, Walk Behind Masonry Saws, and Self Propelled Masonry Saws
- Arbor Size: 1" - 20mm
- For Wet and Dry Use
- Max RPM: 5,460
| Saw Blade Type | Masonry/Concrete |
| Non-Stick Coating | No |
| Blade Dia. | 16 in |
| Blade Tooth Material | Diamond |
| Arbor Hole Size | 1 in/20 mm |
| Kerf | 0.125 in |
| RPM [Max] | 4800 rpm |
| Material Cut | Concrete, Green Concrete |
| 13/16" Diamond Arbor Knockout | No |
| Tooth Configuration | Segmented Rim |
| Weight | 5.26 LB |
| EAN or UPC | 45242275540 |

