- 14 in Blade Diameter
description
- The MILWAUKEE® Ductile Iron Segmented Diamond Blades are designed to reduce pinching and deliver long blade life in ductile cutting applications. The shallow turbo segments deliver longer blade life while the electroplated side coating reduces pinching, produces fewer burrs, and promotes cleaner finishes. Each segment is laser welded to the steel core for added durability. These diamond blades are ideal for use in ductile iron. For use wet and dry.
features
- Reduced Pinching. Long Life.
- Long Blade Life – Shallow, Turbo Segments
- Less Burrs. Cleaner Finishes.
- Reduced Pinching with Electroplated Side Coating
- Increased Durability with Laser Welded Segments
- For Use In Ductile Iron Pipe
- For Use With Cut Off Saws and Brick Saws
- Arbor Size: 1" - 20mm
- For Wet and Dry Use
- Max RPM: 5,460
| Kerf | 0.125 in |
| 13/16" Diamond Arbor Knockout | No |
| Non-Stick Coating | No |
| Cutting Edge Material | Diamond |
| Blade Dia. | 14 in |
| Arbor Hole Size | 1 in/20 mm |
| RPM [Max] | 5460 rpm |
| Tooth Configuration | Segmented Rim |
| Saw Blade Type | Circular Saw |
| Blade Tooth Material | Diamond |
| Weight | 4.8 LB |
| EAN or UPC | 45242217038 |

