- Blade
description
- The MILWAUKEE® Diamond Ultra™ Segmented Turbo General Purpose Diamonds Blades are engineered to deliver the fastest cutting speeds and maximum run time to significantly increase productivity. The turbo notch design allows for up to 2.5x faster cutting in concrete. These segmented blades are equipped with laser welded segments, providing increased durability in tough materials
- including cured concrete, reinforced concrete, stone, paver, brick, and block. The Diamond Ultra™ blades are designed with a vented steel core to keep the blade cool for consistent, fast cutting and up to 75% longer run time. The turbo notch segments, engineered with a beveled edge, deliver smooth starts & faster plunge cuts. These general-purpose blades are designed with keyhole gullets for rapid debris removal and extended blade life. For use wet and dry.
features
- Fastest Cutting. Maximum Run Time.
- Up to 2.5X Faster Cutting
- Up to 75% Longer Run-Time
- Controlled Starts with Alternating Beveled Edge
- Increased Durability with Laser Welded Segments
- Cooler Cutting with Vented Steel Core
- Keyhole Gullets Offer Rapid Debris Removal & Extended Blade Life
- For Use With Angle Grinders
- For Use In Reinforced Concrete, Brick, Block, Stone, and Roof Tile
- Arbor Size: 7/8"-20MM-5/8
- For Wet and Dry Use
- Max RPM: 13,300
| Kerf | 0.083 in |
| Saw Blade Type | Masonry/Concrete |
| Blade Dia. | 4.5 in |
| Blade Tooth Material | Diamond |
| Arbor Hole Size | 5/8 in / 7/8 in / 20mm |
| Non-Stick Coating | No |
| Tooth Configuration | Segmented Rim |
| Material Cut | Concrete/Block/Brick |
| 13/16" Diamond Arbor Knockout | No |
| RPM [Max] | 13300 rpm |
| Weight | 0.22 LB |
| EAN or UPC | 45242282180 |

