- 4 in Diameter
- Metal Material
description
- The MILWAUKEE® Single Row Diamond Cup Wheels offer fast material removal and a smooth surface finish. These diamond cup wheels are designed with a vented core for efficient dust extraction. Ideal for use in grinding concrete, leveling, and adhesive removal. Equipped with 5/8"-11 threaded arbor for use in angle grinders. For use wet and dry.
features
- Fast Material Removal
- Smooth Surface Finish
- Long Life
- Vented Core for Efficient Dust Extraction
- For Concrete Leveling, Adhesive Removal, and Concrete Grinding
- For Use With Angle Grinders
- Arbor Size: 5/8"-11
- For Wet and Dry Use
- Max RPM: 15,000
| Dia. | 4 in |
| Brush Ring | Integrated |
| Material | Metal |
| Dust Collection | No |
| Attachment Method | Tool Free |
| Color | Silver |
| Weight | 1.0 LB |
| EAN or UPC | 45242217243 |

