- 7 in Diameter
- Metal Material
description
- Milwaukee diamond cup wheels are designed to the highest standards, only using quality diamonds. Available in sizes 4 in., 5 in., and 7 in., double-row cup wheels are designed for fast removal, shaping, and smoothing of concrete, masonry, and stone. Milwaukee provides cup wheels in single-row, double-row, and segmented-turbo.
features
- 5/8"-11 thread for use with standard grinder
- Desgined to be used Wet or Dry
- Double Row
- Smooth finish
| Material | Metal |
| Brush Ring | Integrated |
| Dia. | 7 in |
| Attachment Method | Tool Free |
| Color | Silver |
| Dust Collection | No |
| Weight | 2.45 LB |
| EAN or UPC | 45242217441 |

