- Cut-Off Saw
- 15000 rpm
| Rim Type | Segmented |
| Set/Individual | Individual |
| Blade Thickness | 0.05 in |
| Arbor Hole Size | 1/8 in |
| Material Cut | Metal |
| Blade Material | Alloy Steel |
| RPM [Max] | 15000 rpm |
| Blade Dia. | 3 in |
| Weight | 0.23 LB |
| EAN or UPC | 45242364077 |
| Rim Type | Segmented |
| Set/Individual | Individual |
| Blade Thickness | 0.05 in |
| Arbor Hole Size | 1/8 in |
| Material Cut | Metal |
| Blade Material | Alloy Steel |
| RPM [Max] | 15000 rpm |
| Blade Dia. | 3 in |
| Weight | 0.23 LB |
| EAN or UPC | 45242364077 |