- Cut-Off Saw
- 5500 rpm
description
- Milwaukee STEELHEAD diamond cut-off blades are designed to the highest standards, only using quality diamonds. Available in sizes 4 in. to 14 in., Milwaukee STEELHEAD diamond cut-off blades are uniquely engineered to cut metal and stainless materials delivering up to 75X the life vs. Milwaukee standard bonded abrasives.
features
- Up to 75X the life vs. Milwaukee standard bonded abrasives
- Cuts more steel - high grade diamond grit outperforms and outlasts bonded abrasives
- Maintains diameter - steel core ensures consistent cutting depth
- Minimizes debris - solid steel body will not disintegrate during cutting
| Blade Dia. | 14 in |
| Arbor Hole Size | 1 in |
| Set/Individual | Individual |
| Rim Type | Segmented |
| RPM [Max] | 5500 rpm |
| Blade Material | Alloy Steel |
| Blade Thickness | 1/8 in |
| Material Cut | Metal |
| Weight | 4.3 LB |
| EAN or UPC | 45242363582 |

