- Bandfile Belts
- 80 Grit
- Regular Alumina
| Type | Belt |
| Length | 18 in |
| Applicable Materials | Most Metals, Wood, Plastic |
| Body Material | Aluminum Oxide Resin Cloth |
| Grit | 80 |
| Width | 3/4 in |
| Material | Alumina |
| Type of Abrasive | Coated |
| Weight | 0.2 LB |
| EAN or UPC | 45242218691 |
| Type | Belt |
| Length | 18 in |
| Applicable Materials | Most Metals, Wood, Plastic |
| Body Material | Aluminum Oxide Resin Cloth |
| Grit | 80 |
| Width | 3/4 in |
| Material | Alumina |
| Type of Abrasive | Coated |
| Weight | 0.2 LB |
| EAN or UPC | 45242218691 |