- Blade
description
- The MILWAUKEE® DIAMOND MAX™ Segmented Turbo General Purpose Diamond Blades deliver up to 5x longer life in concrete and ultimate control. The alternating turbo x-segments deliver more control and faster cuts. Each segment is laser welded to the steel core for increased durability in tough materials
- including cured concrete, concrete with rebar, stone, paver, brick, block, and roof tile. These general-purpose diamond blades are designed with slanted keyhole gullets for rapid debris removal. The DIAMOND MAX™ blades are designed with a vented steel core to keep the blade cooler during cuts. For use wet and dry.
features
- Up to 5X Longer Life. Ultimate Control.
- Controlled, Fast Cuts
- Up to 5X Life in Concrete
- Increased Durability with Laser Welded Segments
- Rapid Debris Removal with Slanted Keyhole Gullets
- Cooler Cutting with Vented Steel Core
- For Use In Reinforced Concrete, Brick, Block, Stone, and Roof Tile
- For Use With Cut Off Saws, Brick Saws, Walk Behind Masonry Saws, and Self Propelled Masonry Saws
- Arbor Size: 1"-20MM
- For Wet And Dry Use
- Max RPM: 6,300
| Blade Tooth Material | Diamond |
| RPM [Max] | 6300 rpm |
| 13/16" Diamond Arbor Knockout | No |
| Material Cut | Concrete/Block/Brick |
| Saw Blade Type | Masonry/Concrete |
| Non-Stick Coating | No |
| Tooth Configuration | Segmented Rim |
| Arbor Hole Size | 1 in/20 mm |
| Kerf | 0.125 in |
| Blade Dia. | 12 in |
| Weight | 2.535 LB |
| EAN or UPC | 45242275403 |

