- Blade
description
- The MILWAUKEE® DIAMOND MAX™ Turbo General Purpose Diamond Blades deliver the power to cut through hard aggregate. Designed with a unique diamond formula, these blades deliver up to 5x longer life in concrete. The serrated turbo rim is engineered to maintain speed and power in hard aggregate and other materials like concrete, brick, block, paver, and roof tile, while the notched turbo edge provides cleaner finishes. The vented steel core keeps the blade cool and ensures consistent cuts throughout the life of the blade. For use wet and dry.
features
- Power To Cut Hard Aggregate
- Up To 5X Life In Concrete
- Maintains Speed And Power Throughout The Cut with Serrated Turbo Edge
- Controlled Cuts For Cleaner Finishes
- Cooler Cutting with Vented Steel Core
- For Use In Concrete, Brick, Block, Stone, And Roof Tile
- For Use With Cut Off Saws and Angle Grinders
- Arbor Size: 7/8" - 5/8"
- For Wet and Dry Use
- Max RPM: 6,790
| Blade Dia. | 9 in |
| Non-Stick Coating | No |
| RPM [Max] | 6790 rpm |
| Blade Tooth Material | Diamond |
| Kerf | 0.11 in |
| Tooth Configuration | Segmented Rim |
| Arbor Hole Size | 7/8 in - 5/8 in |
| Saw Blade Type | Masonry/Concrete |
| Material Cut | Concrete/Block/Brick |
| 13/16" Diamond Arbor Knockout | No |
| Weight | 1.315 LB |
| EAN or UPC | 45242282401 |

