- Blade
description
- The MILWAUKEE® Segmented Masonry & Concrete Diamond Blades are designed for fast cutting in masonry materials. The segmented rim design provides a fast-cutting experience. Designed with high-quality diamonds, these blades will provide up to 2X longer life in concrete. The blade’s keyhole gullets promote rapid debris removal and controlled cuts. Ideal for use in concrete, brick, block, stone, and roof tile. For use wet and dry.
features
- Fast Cutting in Masonry
- Up to 2X Longer Life
- Controlled Cuts and Debris Removal with Keyhole Gullets
- For Use In Concrete, Brick, Block, Stone, and Roof Tile
- For Use With Angle Grinders and Circular Saws
- Arbor Size: DM-7/8"-5/8"
- For Wet and Dry Use
- Max RPM: 8,730
| RPM [Max] | 8730 rpm |
| 13/16" Diamond Arbor Knockout | No |
| Kerf | 0.087 in |
| Arbor Hole Size | 7/8 in - 5/8 in |
| Tooth Configuration | Segmented Rim |
| Non-Stick Coating | No |
| Material Cut | Concrete/Block/Brick |
| Saw Blade Type | Masonry/Concrete |
| Blade Tooth Material | Diamond |
| Blade Dia. | 7 in |
| Weight | 0.68 LB |
| EAN or UPC | 45242275489 |

