- Aluminum Oxide Material
- 7 in Diameter
- 7/8 in Arbor Hole Diameter
- 0.07 in Depth
- Metal, Steel, Stainless Steel Material Application
description
- The MILWAUKEE® metal cut-off wheels are designed for long life and fast cuts in metal and stainless-steel applications. Engineered with our unique formula of resin bonding agents and aluminum oxide grain, these wheels deliver up to 2X life and 10% faster cutting vs standard competition– while maintaining control and clean cuts throughout the job. Manufactured with 2 full sheets of high-strength fiberglass reinforcement, these wheels are engineered for durability. Our cut-off wheels offer exceptional versatility for cutting through carbon steel, stainless steel, and nickel-based alloys, including materials such as steel, angle iron, pipe, rebar, and other ferrous metals.
features
- Long Life. Fast Cuts.
- Up to 2X Life in Metal
- 10% Faster Cutting vs Standard
- Smooth, Controlled Cutting
- 2 Sheets of Fiber Glass Reinforcement
- Advanced Aluminum Oxide Grain Provides Clean Cuts
- For Use in Metal and Stainless Steel
- 7" Wheel Diameter
- Type 1
- 7/8" Arbor
- For Use With Angle Grinder
| Depth | 0.07 in |
| Diameter | 7 in |
| Assembled Width | 7 in |
| Arbor Hole Dia. | 7/8 in |
| Material Application | Metal, Steel, Stainless Steel |
| Material | Aluminum Oxide |
| Assembled Weight | 0.23 lb |
| Assembled Height | 7 in |
| Assembled Length | 0.07 in |
| Weight | 0.221 LB |
| EAN or UPC | 45242464531 |

