- Aluminum Oxide Material
- 7 in Diameter
- 7/8 in Arbor Hole Diameter
- 0.07 in Depth
description
- The MILWAUKEE® Performance+ metal cut-off wheels are designed for longer life and faster cuts in metal and stainless-steel applications. The Performance+ line of wheels delivers up to 5X life in metal cutting, allowing for fewer wheel changes. The advanced aluminum oxide grain maintains sharp edges throughout the cut, resulting in up to 25% faster cutting. The enhanced bonding structure consistently releases fresh grain as it wears, providing more control during the cut. Manufactured with 2 full sheets of high-strength fiberglass reinforcement and a higher grain concentration, these wheels are engineered for exceptional durability. Our cut-off wheels offer unparalleled versatility for cutting through carbon steel, stainless steel, and nickel-based alloys, including materials such as steel, angle iron, pipe, rebar, and other ferrous metals.
features
- Longer Life. Faster Cuts.
- Up to 5X Life in Metal
- 25% Faster Cutting vs Standard
- Consistent Grain Exposure for More Control
- 2 Sheets of Fiber Glass Reinforcement
- Advanced Aluminum Oxide Grain Provides Clean Cuts
- For Use in Metal and Stainless Steel
- 7" Wheel Diameter
- Type 27
- 7/8" Arbor
- For Use With Angle Grinder
| Arbor Hole Dia. | 7/8 in |
| Depth | 0.07 in |
| Material | Aluminum Oxide |
| Diameter | 7 in |
| Material Application | Metal, Steel, Stainless Steel |
| Assembled Weight | 0.4 lb |
| Assembled Length | 0.07 in |
| Assembled Height | 7 in |
| Assembled Width | 7 in |
| Weight | 0.398 LB |
| EAN or UPC | 45242464241 |

