- Ceramic (Ferrite) Material
- 6 in Diameter
- 7/8 in Arbor Hole Diameter
- 0.05 in Depth
description
- The MILWAUKEE® Ceramic+ metal cut-off wheels are designed to deliver the fastest cuts and unmatched productivity in metal and stainless-steel applications. The Ceramic+ line of wheels is equipped with self-sharpening, shaped ceramic grain, resulting in 2X faster cutting – increasing your overall productivity on the job. Our shaped ceramic grain will continuously form new, sharp peaks within the grains to maintain cutting performance and result in less effort required to complete your application – saving time and energy. The innovative bonding process and wheel formula are optimized for uniform grain release throughout the life of the wheel, lasting longer than competitive ceramic wheels. These Ceramic+ cut-off wheels deliver cleaner, cooler cuts and help reduce chatter while cutting. Manufactured with 2 full sheets of high-strength fiberglass reinforcement and a uniform grain concentration, these wheels are engineered for durability. Our cut-off wheels offer exceptional versatility for cutting through carbon steel, stainless steel, and nickel-based alloys, including materials such as steel, angle iron, pipe, rebar, and other ferrous metals.
features
- Fastest Cuts. Unmatched Productivity.
- 2X Faster Cutting With Self-Sharpening Ceramic
- Longer Life vs Competitive Ceramic
- Less Effort and Chatter
- Shaped Ceramic Grain provides consistent, sharp cuts
- Optimized Ceramic Bond for Uniform Grain Release Throughout Use
- 2 Sheets of Fiber Glass Reinforcement
- Less Chatter While Cutting
- For Use in Metal and Stainless Steel
- 6" Wheel Diameter
- Type 1
- 7/8" Arbor
- For Use With Angle Grinder
| Diameter | 6 in |
| Assembled Height | 6 in |
| Material Application | Metal, Steel, Stainless Steel |
| Assembled Width | 6 in |
| Arbor Hole Dia. | 7/8 in |
| Assembled Length | 0.05 in |
| Depth | 0.05 in |
| Assembled Weight | 0.13 lb |
| Material | Ceramic (Ferrite) |
| Weight | 0.123 LB |
| EAN or UPC | 45242464289 |

