- Aluminum Oxide Material
- 4 1/2 in Diameter
- 7/8 in Arbor Hole Diameter
- 0.25 in Depth
description
- The MILWAUKEE® metal grinding wheels are designed for long life and fast removal in metal and stainless-steel applications. Engineered with our unique formula of resin bonding agents and aluminum oxide grain, these wheels deliver up to 2X life and rapid material removal vs standard competition– while maintaining smooth, controlled grinding throughout the job. Manufactured with 3 full sheets of high-strength fiberglass reinforcement, these wheels are engineered for durability. Our grinding wheels offer exceptional versatility to grind carbon steel, stainless steel, and nickel-based alloys in materials like steel, angle iron, pipe, rebar, and other ferrous metals.
features
- Long Life. Fast Removal.
- Up To 2X Life in Metal
- Rapid Material Removal
- Smooth, Controlled Grinding
- 3 Sheets of Fiber Glass Reinforcement
- Advanced Zirconia Grain Provides Clean Finish
- For Use on Metal and Stainless Steel
- 4-1/2" Wheel Diameter
- Type 27
- 7/8" Arbor
- For Use With Angle Grinder
| Arbor Hole Dia. | 7/8 in |
| Material | Aluminum Oxide |
| Depth | 0.25 in |
| Assembled Length | 0.25 in |
| Material Application | Metal, Steel, Stainless Steel |
| Assembled Weight | 0.34 lb |
| Assembled Height | 4.5 in |
| Assembled Width | 4.5 in |
| Diameter | 4 1/2 in |
| Weight | 0.332 LB |
| EAN or UPC | 45242551040 |

