Skip to content Skip to navigation menu
5 in x 1/4 in x 5/8 in-11 Ceramic Plus Metal Grinding Wheel - Type 27

49-94-0717

5 in x 1/4 in x 5/8 in-11 Ceramic Plus Metal Grinding Wheel - Type 27
Item #122066770
  • Ceramic (Ferrite) Material
  • 5 in Diameter
  • 5/8 in-11 Arbor Hole Diameter
  • 0.25 in Depth
5 in x 1/4 in x 5/8 in-11 Ceramic Plus Metal Grinding Wheel - Type 27
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ceramic (Ferrite) Material
  • 5 in Diameter
  • 5/8 in-11 Arbor Hole Diameter
  • 0.25 in Depth

description

  • The MILWAUKEE® Ceramic+ metal grinding wheels are designed to deliver the fastest material removal and unmatched productivity in metal and stainless steel applications. The Ceramic+ line of wheels is equipped with self-sharpening, shaped ceramic grain, resulting in 2X faster material removal – increasing your overall productivity on the job. Our shaped ceramic grain will continuously form new, sharp peaks within the grains to maintain performance and result in less effort required to complete your application – saving time and energy. The innovative bonding process and wheel formula are optimized for uniform grain release throughout the wheel's lifespan, resulting in a longer-lasting performance than competitive ceramic wheels. These Ceramic+ grinding wheels deliver cleaner finishes and help reduce vibration while grinding. Manufactured with 3 full sheets of high-strength fiberglass reinforcement and a uniform grain concentration, these wheels are engineered for durability. Our grinding wheels offer exceptional versatility to grind carbon steel, stainless, and nickel-based alloys in materials like steel, angle iron, pipe, rebar, and other ferrous metals.

features

  • Fastest Removal. Unmatched Productivity.
  • 2X Faster Material Removal Than Standard
  • Longer Life vs Competitive Ceramic
  • Less Effort While Grinding
  • Shaped Ceramic Grain Provides Consistent, Clean Finishes
  • Optimized Ceramic Bond for Uniform Grain Release Throughout Use
  • Less Vibration While Grinding
  • 3 Sheets of Fiber Glass Reinforcement
  • For Use on Metal and Stainless Steel
  • 5" Wheel Diameter
  • Type 27
  • 5/8"-11 Threaded Hub Arbor
  • For Use With Angle Grinder
Assembled Weight 0.58 lb
Assembled Width 5 in
Material Application Metal, Steel, Stainless Steel
Material Ceramic (Ferrite)
Diameter 5 in
Assembled Height 5 in
Assembled Length 0.25 in
Depth 0.25 in
Arbor Hole Dia. 5/8 in-11
Weight 0.572 LB
EAN or UPC 45242464678
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison