The MILWAUKEE® metal 1/8” combo wheels are designed for long life in pipeline, metal, and stainless-steel cutting/grinding applications. Engineered with our unique formula of resin bonding agents and aluminum oxide grain, these wheels offer long-lasting performance – while maintaining smooth, controlled cutting and grinding throughout the job. Manufactured with 3 full sheets of high-strength fiberglass reinforcement, these wheels are engineered for durability. Our combo wheels offer exceptional versatility, capable of cutting, notching, de-burring, root pass removal, and light grinding applications. For use in carbon steel, stainless, and nickel-based alloys.
features
Long Life
Long Lasting
Smooth, Controlled Cutting and Grinding
Effective Cutting and Grinding
Diameter
4 1/2 in
Depth
0.13 in
Assembled Length
0.13 in
Assembled Height
4.5 in
Assembled Weight
0.31 lb
Material
Aluminum Oxide
Arbor Hole Dia.
7/8 in
Assembled Width
4.5 in
Material Application
Metal, Steel, Stainless Steel
Weight
0.309 LB
EAN or UPC
45242464104
We're here for you
with Service Centers across the country - We have your back