The MILWAUKEE® Performance+ metal 1/8” combo wheels are designed for longer life and better control in pipeline, metal, and stainless-steel cutting/grinding applications. The Performance+ line of wheels delivers increased life, allowing for fewer wheel changes. The premium zirconia grain maintains sharp edges throughout the application for a faster rate of removal, while the enhanced bonding structure consistently releases fresh grain as it wears, providing more control and smoother finishes. Manufactured with 3 full sheets of high-strength fiberglass reinforcement and a higher zirconia grain concentration, these wheels are engineered for durability. Our combo wheels offer exceptional versatility, capable of cutting, notching, de-burring, root pass removal, and light grinding applications. For use in carbon steel, stainless, and nickel-based alloys.
features
Longer Life. Better Control.
Increased Life
Consistant Grain Exposure for More Control
Effective Cutting and Grinding
Assembled Height
4.5 in
Assembled Weight
0.31 lb
Assembled Width
4.5 in
Assembled Length
0.13 in
Diameter
4 1/2 in
Material
Aluminum Oxide
Depth
0.13 in
Material Application
Metal, Steel, Stainless Steel
Arbor Hole Dia.
7/8 in
Weight
0.309 LB
EAN or UPC
45242464111
We're here for you
with Service Centers across the country - We have your back